Shop All Vacuum Ejectors
Schmalz
Basic Ejector
Mfr # 10.02.01.00603
Zoro # G411471267
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Overall Depth 20 mm
- Minimum Supply Pressure 3 bar
- Maximum Supply Pressure 6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.00603
- Zoro # G411471267
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Depth | 20 mm |
Overall Length | 175.5 mm |
Overall Height | 53.5 mm |
Nozzle Diameter | 2 mm |
Details
Minimum Supply Pressure | 3 bar |
Maximum Supply Pressure | 6 bar |
Actuation Mechanism | Pressure |
Air Consumption | 6.96 cfm |
Maximum Flow Rate | 4.48 cfm |
Maximum Operating Temperature | 60 Degrees C |
Maximum Vacuum Pressure | 6 bar |
Weight | 50 g |
Series | SBP |
Minimum Vacuum Pressure | 3 bar |
Minimum Operating Temperature | 0 Degrees C |
Item | Basic Ejector |
Pressure Port Gender | Female |
Vacuum Port Type | G |
Vacuum Port Gender | Female |
Pressure Port Type | G |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 6.96 cfm, Maximum Flow Rate 4.48 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 2 mm, Overall Depth 20 mm, Overall Height 53.5 mm, Overall Length 175.5 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type G, Series SBP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- Schmalz Vacuum Ejectors