Shop All Vacuum Ejectors
Schmalz
Basic Ejector
Mfr # 10.02.01.00602
Zoro # G511854526
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Overall Height 42 mm
- Weight 22 g
- Pressure Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.02.01.00602
- Zoro # G511854526
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Height | 42 mm |
Overall Depth | 15 mm |
Overall Length | 102 mm |
Nozzle Diameter | 1.5 mm |
Details
Weight | 22 g |
Pressure Port Type | G |
Minimum Supply Pressure | 3 bar |
Item | Basic Ejector |
Actuation Mechanism | Pressure |
Maximum Supply Pressure | 6 bar |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Port Type | G |
Series | SBP |
Maximum Vacuum Pressure | 6 bar |
Vacuum Port Gender | Female |
Air Consumption | 3.71 cfm |
Pressure Port Gender | Female |
Minimum Vacuum Pressure | 3 bar |
Maximum Flow Rate | 2.51 cfm |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 3.71 cfm, Maximum Flow Rate 2.51 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 1.5 mm, Overall Depth 15 mm, Overall Height 42 mm, Overall Length 102 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type G, Series SBP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 CL)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (C-LPL-125-125)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- Schmalz Pneumatic System Components