Shop All Vacuum Pads
Schmalz
Basic Ejector
Mfr # 10.02.01.00601
Zoro # G411938487
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuation Mechanism Pressure
- Pressure Port Size 1/8 in
- Maximum Supply Pressure 6 bar
- Vacuum Port Gender Female
- Maximum Vacuum Pressure 6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.00601
- Zoro # G411938487
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Depth | 16 mm |
Nozzle Diameter | 1 mm |
Overall Length | 57 mm |
Overall Height | 26 mm |
Details
Actuation Mechanism | Pressure |
Maximum Supply Pressure | 6 bar |
Item | Basic Ejector |
Vacuum Port Gender | Female |
Maximum Vacuum Pressure | 6 bar |
Maximum Operating Temperature | 60 Degrees C |
Pressure Port Gender | Female |
Maximum Flow Rate | 1.33 cfm |
Air Consumption | 1.7 cfm |
Minimum Vacuum Pressure | 3 bar |
Pressure Port Type | G |
Series | SBP |
Vacuum Port Type | G |
Minimum Supply Pressure | 3 bar |
Weight | 46 g |
Minimum Operating Temperature | 0 Degrees C |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 1.7 cfm, Maximum Flow Rate 1.33 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 1 mm, Overall Depth 16 mm, Overall Height 26 mm, Overall Length 57 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type G, Series SBP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- Schmalz Pneumatic System Components