Shop All Vacuum Ejectors
Schmalz
Basic Ejector
Mfr # 10.02.01.00568
Zoro # G311471312
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 8 mm
- Vacuum Port Size 10 mm
- Maximum Supply Pressure 6 bar
- Overall Height 45.5 mm
- Maximum Flow Rate 7.59 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.00568
- Zoro # G311471312
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 8 mm |
Vacuum Port Size | 10 mm |
Overall Height | 45.5 mm |
Overall Length | 168 mm |
Overall Depth | 20 mm |
Nozzle Diameter | 2.5 mm |
Details
Maximum Supply Pressure | 6 bar |
Maximum Flow Rate | 7.59 cfm |
Series | SBP |
Actuation Mechanism | Pressure |
Weight | 50 g |
Maximum Operating Temperature | 60 Degrees C |
Minimum Vacuum Pressure | 3 bar |
Maximum Vacuum Pressure | 6 bar |
Air Consumption | 10.98 cfm |
Minimum Operating Temperature | 0 Degrees C |
Item | Basic Ejector |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | Tube |
Pressure Port Type | Tube |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 10.98 cfm, Maximum Flow Rate 7.59 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 2.5 mm, Overall Depth 20 mm, Overall Height 45.5 mm, Overall Length 168 mm, Pressure Port Gender Not Applicable, Pressure Port Size 8 mm, Pressure Port Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth (60BS23H X 1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- Schmalz Pneumatic System Components