Shop All Vacuum Ejectors
Schmalz
Basic Ejector
Mfr # 10.02.01.00567
Zoro # G211471276
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 8 mm
- Vacuum Port Size 10 mm
- Minimum Operating Temperature 0 Degrees C
- Series SBP
- Minimum Vacuum Pressure 3 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.00567
- Zoro # G211471276
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 8 mm |
Vacuum Port Size | 10 mm |
Overall Length | 168 mm |
Nozzle Diameter | 2 mm |
Overall Height | 45.5 mm |
Overall Depth | 20 mm |
Details
Minimum Operating Temperature | 0 Degrees C |
Series | SBP |
Minimum Vacuum Pressure | 3 bar |
Actuation Mechanism | Pressure |
Maximum Vacuum Pressure | 6 bar |
Air Consumption | 6.96 cfm |
Item | Basic Ejector |
Maximum Supply Pressure | 6 bar |
Maximum Flow Rate | 4.48 cfm |
Maximum Operating Temperature | 60 Degrees C |
Minimum Supply Pressure | 3 bar |
Weight | 50 g |
Pressure Port Type | Tube |
Vacuum Port Type | Tube |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 6.96 cfm, Maximum Flow Rate 4.48 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 2 mm, Overall Depth 20 mm, Overall Height 45.5 mm, Overall Length 168 mm, Pressure Port Gender Not Applicable, Pressure Port Size 8 mm, Pressure Port Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- BESTORQ CX154 Cogged Belt, 158 in Outside Length, 7/8 in Top Width, 1 Ribs (CX154)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Schmalz Pneumatic System Components