Shop All Vacuum Ejectors
Schmalz
Basic Ejector
Mfr # 10.02.01.00566
Zoro # G111854506
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 6 mm
- Vacuum Port Size 8 mm
- Weight 22 g
- Minimum Supply Pressure 3 bar
- Overall Depth 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.02.01.00566
- Zoro # G111854506
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 6 mm |
Vacuum Port Size | 8 mm |
Overall Depth | 15 mm |
Nozzle Diameter | 1.5 mm |
Overall Height | 40 mm |
Overall Length | 97 mm |
Details
Weight | 22 g |
Minimum Supply Pressure | 3 bar |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Maximum Flow Rate | 2.51 cfm |
Minimum Vacuum Pressure | 3 bar |
Maximum Supply Pressure | 6 bar |
Vacuum Port Type | Tube |
Series | SBP |
Maximum Vacuum Pressure | 6 bar |
Pressure Port Type | Tube |
Air Consumption | 3.71 cfm |
Item | Basic Ejector |
Actuation Mechanism | Pressure |
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 3.71 cfm, Maximum Flow Rate 2.51 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 1.5 mm, Overall Depth 15 mm, Overall Height 40 mm, Overall Length 97 mm, Pressure Port Gender Not Applicable, Pressure Port Size 6 mm, Pressure Port Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- CONTROL DEVICES Valve, Check, 3/4 In (IC75)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- SKF SKF-6306RS, Single Row Ball Brgs, 6306RS (6306RS)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Schmalz Pneumatic System Components