Schley Products 15600 Battery & Welding Cable End Crimper
Mfr # SCH15600
Zoro # G504135700
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schley Products
- MFR # SCH15600
- Zoro # G504135700
- UPC # 613364161128
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Traditional cable end crimper's require the cable to be removed from a vehicle to servise the cable ends. Schley 15600 crimper is compact & portable allowing cable end services to be performed in a vehicle in a shop environment or portable at any location. Great tool for any shop or mobile service box. Crimper fits any cable from 0 AWG and up. Heavy duty frame includes a 5/8" (16mm) hex to hold the frame using a standard open wrench. Durable heat treated fine thread crimping bolt includes a 9/16" (14mm) hex drive head for wrenches or socket / ratchet use. Universal design allows crimper to be used on cars, trucks, heavy duty, construction, motorsports power equipment, planes, welding equipment and many other applications.
Features- Battery & Welding Cable End Crimper
- Compact & Portable, Service Cables in Vehicle
- Services 0 AWG Cables and Up
- Heavy Duty Frame with 5/8" (16mm) Hex for wrench
- Durable Fine Thread Crimping Bolt with 9/16" (14mm) Hex drive Head
- Service Auto, Heavy Duty, Construction, Marine, Motorsports & Welding Cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- WRIGHT TOOL Screwdriver Set, w/Pouch, 10 pcs (9476)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- WESTWARD Hole Saw, Bi-Metal, 1-5/8 in. (29VU14)
- SCHLEY PRODUCTS Battery/Welding Cable End Crimper (15600)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- CHANNELLOCK PLIER WIRE STRIPPER 6" (CL958)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- PALADIN TOOLS Crimper, Jack Term, Hpw, Hxj Series (PA8111)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- Schley Products Wire Strippers & Crimpers