Shop All Internal Retaining Rings
Schley Products
Internal Retaining Ring, Steel, Plain Finish
Mfr # SL85250-2
Zoro # G301949456
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schley Products
- MFR # SL85250-2
- Zoro # G301949456
- Country of Origin Unknown
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32487)
- ZORO SELECT Flat Washer, For Screw Size M20 , Stainless Steel Plain Finish, 5 PK (M55420.200.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/16 in Bore Dia. (HO-143SS)
- Schley Products Internal Retaining Rings