Shop All Automotive Specialized Tools
Schley Products
Injector Socket, Ford Power Stroke 6.7L
Mfr # 11400
Zoro # G5158977
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schley Products
- MFR # 11400
- Zoro # G5158977
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Details
Item | Injector Socket,Ford Power Stroke 6.7L |
Description
Injector Socket,Ford Power Stroke 6.7L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN FS1DTI Composite Digital Tire Inflator with LCD Pressure Gauge (FS1DTI)
- SEA-DOG Stainless Steel Deck Step 2-1/4" x 8-3/8" (328012-1)
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171123R)
- CAMEL High Prfm Clamp-In V, 0.305-32, 1 In (30-445)
- SCHLEY PRODUCTS FAN CLUTCH WRENCH W/BOLT-ON PULLEY (SL61600)
- SCHLEY PRODUCTS Shielded Oxygen Sensor Wrench (66750B)
- SCHLEY PRODUCTS 41MM TRANSMISSION LOCK NUT WRENCH (SL89750)
- SCHLEY PRODUCTS Ripped Spark Plug Boot Remover (68450)
- SCHLEY PRODUCTS $CABLE CRIMPER BATTERY & WELDNG (SL15600)
- SCHLEY PRODUCTS Hub Bearing Remover 14Mm (69630)
- BOJO TOOLS Stepped Interior Tool Strong Material (ITH-57-UNGL)
- Schley Products Automotive Specialized Tools