Shop All Door Strikes
Schlage
Universal Strike, ANSI strike
Mfr # 10-025 1316 626
Zoro # G0538711
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Universal
- Finish Satin Chrome
- Length 4 7/8 in
- Width 1 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 10-025 1316 626
- Zoro # G0538711
- Country of Origin Mexico
- Category Door Strikes
Dimensions
Length | 4 7/8 in |
Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 4 7/8 in |
Details
Strike Type | Universal |
Finish | Satin Chrome |
Color | Gray |
Material | Brass |
Hardware | Included |
Standards | ANSI |
Item | Door Strike Plate |
Includes | Hardware |
Product Type | Door Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Door Strike Plate, Strike Type Universal, Length 4 7/8 in, Width 1 1/4 in, Color Gray, Satin Chrome Finish, Material Brass, Hardware Included, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57851)
- KOHLER Cabinet Knob in Matte Black (29980-BL)
- KEYLINE Keyline: B111 GM Transponder Key Circle + (KLN-B111-PT-SK)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- SCHLAGE Square Corner Full Lip (10026613)
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- EMTEK Flat Black Strike EMDBSS19 (EMDBSS19)
- TRANS ATLANTIC CO. Overlapping Strike Exit Device Accessory in Aluminum (300 Series) (ED-PS08)
- KWIKSET Full Round Strike (83929-006)
- KWIKSET Deadbolt Strike, Polished Brass (85278-001)
- DON-JO Don-Jo Manufacturing FL 212W-SL 12 in. Silver Coated Full Lip High Security Door Strikes (FL 212W-SL)
- Schlage Door Strikes