Shop All Exit Devices
Schlage
Touchbar Rim, Anodized Aluminum
Mfr # 692 36 628RD R
Zoro # G1613829
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Hamel
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 692 36 628RD R
- Zoro # G1613829
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 in |
Details
Series | Hamel |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Right Hand Reversible |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Touchbar Rim |
Outside Trim Type | Push |
ADA Compliant | Not ADA Compliant |
Standards | UL Listed |
Lockset Function | Exit |
Lockdown Type | Single Point Rim |
Electrical/Mechanical | Electrical |
Performance | Heavy Duty |
Voltage | 24 V |
Grade | 1 |
Description
Touchbar Rim, Exit Device, Single Point Rim, Heavy Duty Performance, Electrical, 24 V, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 692, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, Not ADA Compliant, No, Standards UL Listed, Outside Trim Type Push, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK100 (1WHK2)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEV5)
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- SCHLAGE B500 Series Door Bolt Occupancy Indicator (B571 626 12-288 10-094 1 3/4")
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- ZORO SELECT Dummy Trim, Series 6200, Silver (6-S-02-PHL-626)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- Schlage Exit Devices