Schlage

Touchbar Rim, Anodized Aluminum


product price: $549.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series Hamel
  • Exit Device Type Exit Device
  • For Door Thickness 1 3/4 in to 2 1/4 in
  • Door Width 36 in
  • Fits Stile Width 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Door Width 36 in
Fits Stile Width 2 in
Door Width - Maximum 36 in

Description

Touchbar Rim, Exit Device, Single Point Rim, Heavy Duty Performance, Electrical, 24V, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 692, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, No, No, Standards UL Listed, Outside Trim Type Push, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.