Shop All Lockset Cylinders
Schlage
SFIC Cylinders, Satin Chrome, Keyway Type L, 7 Pins
Mfr # 80-033 LB 626
Zoro # G3983603
original price:
$38.99
5% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type L
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Satin Chrome
- Material Brass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 80-033 LB 626
- Zoro # G3983603
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | L |
For Door Thickness | 1 3/8 in |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Brass, Steel |
Backset | 3/4 in |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Door Thickness - Maximum | 1 3/8 in |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Backset 3/4 in, Keyway Type L, For Door Thickness 1 3/8 in, Number of Pins 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- LCN 1260-3077 AL Door Closer Arms (1260-3077 689)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- SCHLAGE ND-Series KIL Cylinder, C Keyway, KD, 626, 4 Pack (23-065 C 626 KD (4PK))
- SCHLAGE Everest FSIC Core, C124 Keyway, 1-Bitted, 626, 4 Pack (23-030 C124 626 (4PK))
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage (L9010 06A 626)
- SCHLAGE FSIC Core, E Keyway, 1-Bitted, 606, 4 Pack (23-030 E 606 (4PK))
- WESLOCK Kwikset Keyway Cylinder for 371 Oil Rubbed Bronze (KW14027X1-3)
- Schlage Door Locks and Deadbolts