Shop All Lockset Cylinders
Schlage
SFIC Cylinders, Satin Chrome, Keyway Type A, 7 Pins
Mfr # 80-033 AB 626
Zoro # G4172892
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type A
- For Door Thickness 1 3/8 in
- Number of Pins 7
- Finish Satin Chrome
- Backset 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 80-033 AB 626
- Zoro # G4172892
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | SFIC Cylinders |
Keyway Type | A |
For Door Thickness | 1 3/8 in |
Number of Pins | 7 |
Finish | Satin Chrome |
Backset | 3/4 in |
Material | Brass/Steel |
Description
SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 in, Keyway Type A, For Door Thickness 1 3/8 in, Number of Pins 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (2168pri8433GLRH1D4916)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI5100G-26D)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage (L9010 17A 626)
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- SCHLAGE Rim Cylinder, S123 Keyway, KD, 626, 4 Pack (20-022 S123 626 (4PK))
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- SCHLAGE Everest FSIC Core, C134 Keyway, 1-Bitted, 626, 4 Pack (23-030 C134 626 (4PK))
- SCHLAGE FSIC Core, E Keyway, 1-Bitted, 606, 4 Pack (23-030 E 606 (4PK))
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE SC4 - 6-Pin - Schlage Keyway Tool - 2-in-1 Pick (OLS-SC4-L-AG)
- Schlage Door Locks and Deadbolts