Shop All Lockset Cylinders
Schlage
Schlage Mortise Storeroom Lockset, Lever, Storeroom
Mfr # L9080P SK1 630
Zoro # G0553169
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Curved Lip
- ADA Compliant No
- Ligature Resistant No
- Mortise/Cylindrical Mortise
- Lockset Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9080P SK1 630
- Zoro # G0553169
- Country of Origin Mexico
- Category Lockset Cylinders
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Schlage Mortise Storeroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- ZORO SELECT Screw In Hook, Red Vinyl, 3 1/4 In, PK10 (4ERW9)
- BLUM 100 Degree Self-closing Screw On Overlay Hinge (71M2550)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- SCHLAGE 1-1/8" Mortise Cylinder, C Kwy, KD, L583-476 Cam, 626, 4 Pack (20-001 C 118 626 (4PK))
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- SCHLAGE 20-001-C123-626 1-1/4" Mortise Cylinder with Straight Cam in C123 Keyway, 626 - Satin Chro (SCH-20-001C123114-626)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Rim Mortise Cylinder With 5 Pin Keyway (TH1100-RC-DU)
- Schlage Door Lock Accessories