Shop All Lockset Cylinders
Schlage
Schlage Mortise Storeroom Lockset, Lever, Storeroom
Mfr # L9080L 03A 626
Zoro # G0553257
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Curved Lip
- Lockset Grade Not Graded
- Ligature Resistant No
- Lockset Handle Type Lever
- Mortise/Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080L 03A 626
- Zoro # G0553257
- Country of Origin Mexico
- Category Lockset Cylinders
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Schlage Mortise Storeroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 619)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- ILCO X255 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X255)
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- SCHLAGE Everest 29 FSIC Core, S145 Keyway, 1-Bitted, 626, 4 Pack (23-030 S145 626 (4PK))
- SCHLAGE AL/ALX KIL Cylinder, 6-pin C Keyway, KD, 626, 4 Pack (21-020 C 626 (4PK))
- SCHLAGE Deadbolt Touch Age Brz (BE375VCAM716)
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage (L9010 17A 626)
- SCHLAGE Everest FSIC Core, C124 Keyway, 1-Bitted, 626, 4 Pack (23-030 C124 626 (4PK))
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- Schlage Door Lock Accessories