Shop All Lockset Cylinders
Schlage
Schlage Mortise Passage Lockset, Lever, Passage
Mfr # L9010 17A 626
Zoro # G0553467
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- ADA Compliant No
- Lockset Fire Rating Not Rated
- Mortise/Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 17A 626
- Zoro # G0553467
- UPC # 043156985067
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Schlage Mortise Passage Lockset |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
ADA Compliant | No |
Lockset Fire Rating | Not Rated |
Mortise/Cylindrical | Mortise |
Lockset Function | Passage |
Ligature Resistant | No |
Lockset Grade | Not Graded |
Electrical/Mechanical | Mechanical |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade Not Graded, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Item Schlage Mortise Passage Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- DORMAKABA DormaKaba Software and Accessories (064-515970)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- SCHLAGE Everest FSIC Core, C135 Keyway, 1-Bitted, 626, 4 Pack (23-030 C135 626 (4PK))
- SCHLAGE 1-1/2" FSIC Mts Hsg Only, Less Core, L583-255 Cam, 626, 4 Pack (30-016 626 (4PK))
- SCHLAGE Mortise Housing with Cylinder, C Keyway (30-001C 118 626)
- SCHLAGE FSIC Core, E Keyway, 1-Bitted, 606, 4 Pack (23-030 E 606 (4PK))
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- SCHLAGE 1-1/2" Mortise Cylinder, C Kwy, KD, K510-730 Cam, 626, 4 Pack (20-061 C 626 (4PK))
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- Schlage Lockset Cylinders