Shop All Lockset Cylinders
Schlage
Schlage Mortise Classroom Lockset, Lever, Classroom
Mfr # L9070L 06A 626
Zoro # G0553406
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Curved Lip
- Lockset Grade Not Graded
- Lockset Function Classroom
- Electrical/Mechanical Mechanical
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070L 06A 626
- Zoro # G0553406
- Country of Origin Mexico
- Category Lockset Cylinders
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Schlage Mortise Classroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- DAP Adhesive Cove Base Intr Gallon (25054)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/ (L9440 03A 626 L283-722)
- DELTANA Black Square Hinge, Holes per Leaf: 3 (S35HD1B)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type A, 7 Pins (80-033 AB 626)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- SCHLAGE FSIC Rim Cylinder, E Keyway, 1-Bitted, 626, 4 Pack (20-057 E 626 (4PK))
- SCHLAGE Rim Cylinder, S123 Keyway, KD, 626, 4 Pack (20-022 S123 626 (4PK))
- SCHLAGE ND-Series KIL Cylinder, E Keyway, 1-Bitted, 626, 4 Pack (23-065 E 626 (4PK))
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- Schlage Lockset Cylinders