Shop All Keys
Schlage
SC4 Blank Key, 50PK
Mfr # SC4-BR
Zoro # G410030700
product price: $49.29
/pk 50, $0.99/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This key blank is manufactured in brass material. It is plated to assure a long-lasting, durable and bright finish. Marked only with keyway ID so you can stamp your marking on the key. Bulk-packed 50 per box. This is a replacement key blank for the original manufactures lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 3/8" Windsor Knob, Antique Pewter (51806)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1818)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 15.6 lb Pull, Rare Earth Magnets (N52P1000125)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- SCHLAGE Keyblank, C123 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C123 (50PK))
- SCHLAGE 6-Pin Keyblank, G Keyway, Embossed Logo Only, 50 Pack (35-101 G (50PK))
- SCHLAGE Keyblank, C135 Keyway, Embossed Logo Only, 50 Pack (35-009 C135 (50PK))
- SCHLAGE Key Blank, Best, Type L (35-310LB)
- SCHLAGE Control Key, Mfr. No. C123 (35-003C123)
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- GLOBAL RV KEY, G385, Purple, Precut (KEY-G385)
- Schlage Keys