Shop All Privacy Door Handles
Schlage
Satin Nickel Privacy Lever Lockset, Latitude
Mfr # F40 LAT 619
Zoro # G0945940
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Location Type Commercial, Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F40 LAT 619
- Zoro # G0945940
- UPC # 043156184668
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Matte Black Finish (DD0247BL)
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 3 (F40 ACC 619)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX40 SAT 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- Schlage Door Lever Locksets