Shop All Keyed Entry Door Handles
Schlage
Satin Nickel Entrance Lever Lockset, Broadway/Greenwich
Mfr # F51A BRW 619 GRW
Zoro # G0946622
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F51A BRW 619 GRW
- Zoro # G0946622
- UPC # 043156368365
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Broadway/Greenwich, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- SCHLAGE Cylindrical Lock, ALX50J RHO 626 (ALX50J RHO 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Vandlgar (LV9080P 06N 626)
- SCHLAGE Cylindrical Lock, ND82JD SPA 626 (ND82JD SPA 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed (ND50BD ATH 622)
- KWIKSET Kwikset: Ladera Entry Single Cylinder Door Lever Set / Rond Rose / Venetian Bronze (KWS-405LRL-RDT-11P-CP-K6-V1)
- Schlage Door Locks and Deadbolts