Shop All Door Bolt Locks
Schlage Residential
Tubular Lock
Mfr # F80 ELA 626 KD
Zoro # G910056163
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset Adjustable 2-3/8" and 2-3/4"
- Grade Grade 2
- Material Brass or Bronze
- Series F Series Residential Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F80 ELA 626 KD
- Zoro # G910056163
- UPC # 197163046607
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Chrome |
Backset | Adjustable 2-3/8" and 2-3/4" |
Grade | Grade 2 |
Material | Brass or Bronze |
Series | F Series Residential Levers |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 2 Storeroom Lock, Elan Lever, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- IVES SB Series, Surfacebolt, US26D (SB453-8-TB US26D)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- Schlage Residential Door Locks and Deadbolts