Shop All Door Bolt Locks
Schlage Residential
Tubular Lock
Mfr # F10 BRW 622 CEN
Zoro # G710058619
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Series F Series Residential Levers
- Grade Grade 2
- Material Brass or Bronze
- For Door Thickness 1-3/8" - 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F10 BRW 622 CEN
- Zoro # G710058619
- UPC # 197163205318
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Flat Black Coated |
Series | F Series Residential Levers |
Grade | Grade 2 |
Material | Brass or Bronze |
For Door Thickness | 1-3/8" - 1-3/4" |
Description
Grade 2 Passage Latch, Broadway Lever, Century Rose, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kickdown Holder Oil Rubbed Bronze 4" (DHK4U10B)
- PRIMELINE TOOLS Sliding Patio Door Wood Pull, Chrome Plated Brackets (Single Pack) (C 1034)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- SCHLAGE RESIDENTIAL F51A BIR 716 Tubular Lock (F51A BIR 716 KD)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- HEAT WAVE SB 6-613 6 in. Oil Rubbed Bronze Surface Slide Bolt - Oil Rubbed Bronze (HE3481545)
- MAJOR Major: HIT-22 - Mortise Cylinder Drill Guide - Hole Saw Pilot - Extractor Handle (MJR-HIT-22)
- Schlage Residential Door Bolt Locks