Shop All Keyed Entry Handlesets
Schlage Residential
Schlage Lock Handlesets
Mfr # FE285 CAM716ACC RH
Zoro # G310075412
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # FE285 CAM716ACC RH
- Zoro # G310075412
- UPC # 197163199525
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Antique Bronze |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | VARIES |
Description
Lower Half Handleset, Camelot Style, Accent Lever, Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Machine Screw, Sb, #10 X 1/2" Oil Rubbed Bronze (SCMB1005U10B)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- NATIONAL HARDWARE DOOR PULL 6-3/4""WH COATD (N162-594)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6560.050.ENTR)
- Schlage Residential Keyed Entry Handlesets