Shop All Keyed Entry Handlesets
Schlage Residential
Schlage Lock Handlesets
Mfr # F58 WKF 619
Zoro # G310075467
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F58 WKF 619
- Zoro # G310075467
- UPC # 197163199334
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Satin Nickel Plated Clear Coated |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | Brass or Bronze |
Description
Entrance Handleset Exterior Only, Wakefield Style, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Univ Gdbtm Alum/Vinyl 9' (87643)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.RENT)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- Schlage Residential Entry Door Handlesets