Shop All Keyed Entry Handlesets
Schlage Residential
Schlage Lock Handlesets
Mfr # F58 PLY 609
Zoro # G110075452
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Required Door Thickness 1-5/8 In. - 1-3/4 In.
- Includes Handlesets
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F58 PLY 609
- Zoro # G110075452
- UPC # 197163071258
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Required Door Thickness | 1-5/8 In. - 1-3/4 In. |
Includes | Handlesets |
Material | Brass |
Description
Entrance Handleset Exterior Only, Plymouth Style, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Vintage Bronze (VL507-LN 11P)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- EMTEK Oil Rubbed Bronze Handleset 4811HEUS10B (4811HEUS10B)
- Schlage Residential Keyed Entry Handlesets