Shop All Electromagnetic & Electromechanical Locks
Schlage Residential
Schlage Electronics Schlage Control Smart Deadbolts
Mfr # BE365F PLY 626
Zoro # G210047212
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Tubular Deadbolts and Deadlatches
- For Use With BE Series Programmable Deadbolts
- Body Size Thickness 1-3/8" to 1-3/4"
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE365F PLY 626
- Zoro # G210047212
- UPC # 197163282418
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/8" to 1-3/4" |
Details
Finish | Satin Chrome |
Includes | Tubular Deadbolts and Deadlatches |
For Use With | BE Series Programmable Deadbolts |
Color | Satin Chrome |
Application | Tubular Deadbolts and Deadlatches |
Material | Brass, Bronze |
Description
Grade 2 Fire Rated Pushbutton Deadbolt Lock, Plymouth Trim, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 15/64 in (C8052-C390A-14A)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock (4B 626)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- Schlage Residential Electromagnetic Locking Systems