Shop All Deadbolt Locks
Schlage Residential
One-Sided Deadbolt, Bright Chrome Finish
Mfr # B81N 626
Zoro # G3943849
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family, Residential
- Lockset Grade 1
- Series B81N
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # B81N 626
- Zoro # G3943849
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
One-Sided Deadbolt Thumbturn, Cylindrical, Multi-Family, Residential, Lockset Grade 1, Series B81N, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Satin Nickel Finish (B81N 619)
- SCHLAGE RESIDENTIAL Deadbolts (B62 609 KD)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US3, Round Corner (BE365 CAM 505)
- SCHLAGE RESIDENTIAL Tubular Deadbolts and Deadlatches (BE489WBC CEN 619)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US5, Round Corner (BE365 CAM 609)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- Schlage Residential Door Locks and Deadbolts