Shop All Deadbolt Locks
Schlage Residential
One-Sided Deadbolt, Antique Bronze Finish
Mfr # B81N 716
Zoro # G3944031
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Multi-Family, Residential
- Lockset Grade 1
- Series B81N
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # B81N 716
- Zoro # G3944031
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Faceplate Width | 1 1/8 in |
Description
One-Sided Deadbolt Thumbturn, Cylindrical, Multi-Family, Residential, Lockset Grade 1, Series B81N, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV8)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- SCHLAGE RESIDENTIAL Tubular Deadbolts and Deadlatches (BE489WBC CEN 619)
- SCHLAGE RESIDENTIAL Deadbolt, Bright Brass / Satin Nickel (B60N 619X605)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Satin Nickel Finish (B81N 619)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US5, Round Corner (BE365 CAM 609)
- KWIKSET Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Venetian Bronze Finish (CP815PTHXTNL-11P)
- Schlage Residential Deadbolt Locks and Deadlatches