Schlage Residential

Lever Lockset, Bright Brass/Satin Nickel


product price: $52.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Backset 2-3/8 in or 2-3/4 in
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • For Use With Residential/Light Commercial Applications
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Latitude/Elan, Lockset Finish Bright Brass / Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.