Shop All Privacy Door Handles
Schlage Residential
Lever Lockset, Black Powder Coat, Privacy
Mfr # F40 LAT 622
Zoro # G3946393
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Location Type Multi-Family, Residential
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 LAT 622
- Zoro # G3946393
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Black Powder Coat,Privacy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- ELEMENTS BY HARDWARE RESOURCES 160 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-160SBZ)
- BEST Key Blank, C Keyway, Standard, 7 Pins (1A1C1KS473KS800)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100RD (LP2S14X05100RD)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Privacy (F40 BRW 619 GRW)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Privacy (F40 ACC 625 ADD)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Privacy (F40 LAT 619 COL)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- Schlage Residential Door Lever Locksets