Schlage Residential

Lever Lockset, Antique Nickel, Passage


product price: $48.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • For Use With Residential/Light Commercial Applications
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Avalon, Lockset Finish Antique Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.