Shop All Passage Door Handles
Schlage Residential
Lever Lockset, Antique Bronze, Passage
Mfr # F10 ACC 716 GRW
Zoro # G3944521
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Backset 2-3/8 in or 2-3/4 in
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F10 ACC 716 GRW
- Zoro # G3944521
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Accent/Greenwich, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH075267-FO)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- HARDWARE RESOURCES Black Nickel 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802BN)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 ACC 619 AND)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Passage (F10 AVA 625)
- SCHLAGE RESIDENTIAL Lever Lockset, Cylindrical, Flair Style (F10 FLA 619)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 LAT 622)
- SCHLAGE RESIDENTIAL Tubular Lock (F10 LAT 619 COL)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- Schlage Residential Passage Door Handles