Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Satin Nickel, Privacy, Gr 2
Mfr # F40 SIE 619 ADD
Zoro # G3944418
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 SIE 619 ADD
- Zoro # G3944418
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Satin Nickel,Privacy,Gr 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- RANDALL GARAGE DOOR SEAL (7 FT V-37-BR)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Ocean Tide 96 sq ft per carton (EQ300-589)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Brass /Bright Chrome (F40 PLY 605X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- KWIKSET Kwikset: Hancock Privecy Door Knob with Round Rose / Polished Chrom (KWS-730H-RDT-26)
- Schlage Residential Door Locks and Deadbolts