Shop All Passage Door Knobs
Schlage Residential
Knob Lockset, Satin Nickel, Passage, Gr 2
Mfr # F10 BWE 619 GRW
Zoro # G3944390
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F10 BWE 619 GRW
- Zoro # G3944390
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset,Satin Nickel,Passage,Gr 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 24" x 34" Kick Plate Satin Stainless Steel Finish (K105032D2434BEV)
- PAMEX Baron Knob with Round Rose Privacy Lockset Grade 3 Matte Black Finish (FTF910)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Passage, Gr 2 (F10 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 605)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- BRINKS HOME SECURITY Webley Passage, Satin Nickel, Doorlock (23044-119)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 605 AND)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0515BOX)
- Schlage Residential Passage Door Knobs