Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Bright Chrome, Privacy, Gr 2
Mfr # F40 PLY 625
Zoro # G3944083
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # F40 PLY 625
- Zoro # G3944083
- Country of Origin Mexico
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Plymouth Style, Bright Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Multi-Family, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0105)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Nickel, Privacy, Gr 2 (F40 GEO 609X619)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- KWIKSET Kwikset: Cove Privecy Door Knob with Round Rose Satin Nickel (KWS-300CV-RDT-15)
- BALDWIN RESERVE Baldwin Reserve PVCRYTAR260 Privacy Crys (PV.CRY.TAR.260)
- Schlage Residential Door Locks and Deadbolts