Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Bright Brass /Bright Chrome
Mfr # F40 PLY 605X625
Zoro # G3944129
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 PLY 605X625
- Zoro # G3944129
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset,Bright Brass /Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- EKENA MILLWORK 36"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK36X120)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- Schlage Residential Door Locks and Deadbolts