Shop All Privacy Door Knobs
Schlage Residential
Knob Lockset, Bright Brass /Bright Chrome
Mfr # F40 ORB 605X625
Zoro # G3944101
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass / Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F40 ORB 605X625
- Zoro # G3944101
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset,Bright Brass /Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77000)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Brass, Privacy, Gr 2 (F40 AND 609 ADD)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Brass /Bright Chrome (F40 PLY 605X625)
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- KWIKSET Hancock Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Satin Chrome Finish (730H-26D)
- Schlage Residential Door Locks and Deadbolts