Shop All Keyed Entry Door Knobs
Schlage Residential
Knob Lockset, Antique Nickel, Entrance
Mfr # F51A GEO 620
Zoro # G3944497
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F51A GEO 620
- Zoro # G3944497
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset,Antique Nickel,Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- REV-A-SHELF Rev-A-Shelf - 22 inch Wood Spice Drawer Insert (4SDI-24)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- ONWARD 6inch 152 mm Flush Bolt, OilRubbed Bronze (65ORBV)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- MARKS USA Grade 1 Cylindrical Lock, L-Privacy, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (195L-26D)
- KWIKSET Kwikset: Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMT-514)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nic (MK11-TA-15-LC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D)
- Schlage Residential Door Locks and Deadbolts