Shop All Passage Door Knobs
Schlage Residential
Knob Lockset, Antique Bronze, Passage, Gr 2
Mfr # F10 SIE 716 CAM
Zoro # G3944068
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # F10 SIE 716 CAM
- Zoro # G3944068
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Antique Bronze,Passage,Gr 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZN PLT3-1/4"" (N102-277)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Passage, Gr 2 (F10 BWE 618)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- BALDWIN RESERVE Baldwin Reserve ENRUSRSR481 Entry Rustic (EN.RUS.RSR.481)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121NWUS19)
- KWIKSET KNOB HALL&CLOSET IRN BLK (97200-887)
- Schlage Residential Door Knob Locksets