No Product Image Available
Schlage Residential

J Series Polished Chrome Single Cylinder Deadbolt Lock


product price: $44.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

J SeriesDeadboltsWith premium metal construction and plated keyways, Schlage mechanical and electronic deadbolts are made with durability in mind. Combine our wide range of unique finish and style options with our easy one-tool installation and you can give your door a stylish makeover in minutes.Available Functions: JD60 - Single Cylinder Deadbolt Lock:Deadbolt thrown or retracted by key from outside or by inside turn unitBolt automatically deadlocks when fully thrown JD80 - One Sided Deadbolt:Deadbolt thrown or retracted from interior side only JD81 - One-sided Deadbolt Lock with Exterior Plate:Deadbolt thrown or retracted from interior side only*Caution: Double cylinder locks on residences and any door in any structure which is used for egress are a life safety hazard in times of emergency and their use is not recommended. Installation should be in accordance with existing codes only.Latches & Strikes: Latches:16-068 - Dual Option Round, Drive-in - Standard Strikes:10-267 - One Radius Deadbolt Full Lip Strike 10-102 & One Radius Deadbolt Strike 10-103 - Standard10-099 - Square Strike Plate & Strike Frame ReinforcerSpecifications: Certification:ANSI/BHMA A156.36-2010 Commercial Grade 3 Deadbolt Latch:Dual Option: 1'' x 2 1/4'', 1/4'' round faceplate, drive-in latch, 1'' housing diameter, 1'' throw Strike:1'' x 2 1/4'' round corner and radius corner, full lip Backset:Adjustable for 2 3/8'' or 2 3/4'' Cylinder:5-pin, C keyway, keyed alike KA4 Door Range:1 3/8'' - 1 3/4'' Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass US3 609:Antique Brass US5 619:Satin Nickel US15 620:Antique Pewter US15A 622:Matte Black US19 625:Bright Chrome US26 626:Satin Chrome US26D 630:Satin Stainless Steel US32D 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Deadbolts tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.