No Product Image Available

Schlage Residential

Half Dummy Lock Byron Knob Bright Brass Finish


product price: $18.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

J SeriesKnobsSchlage believes that the ''finishing touch'' is just as important as the first. Which is why we make distinctive door hardware designed to match your personal style. From classic looks that never go out of style to bold contemporary designs, our door knobs fit and accentuate virtually any decor. Choose from interior door knob functions perfect for bedroom, bathroom, and closet doors or exterior keypad and locking knobs.Available Functions: J10/F75 - Hall & Closet*:Both knobs always unlocked J40/F77 - Bed & Bath*:Turn-button locking. Can be opened from outside by turning outside turn mechanismFrom interior, turning inside turn-button releases inside knob J170 - Non-turning*:Inactive trim for one side of doorUsed for door pull or as matching inactive trim J54/F82 - Keyed Entry**:Unlocked by key from outside when outer knob is locked by turn-button in inside knobInside knob is locked and unlocked by turn-button*Non-keyed Locks**Keyed LocksLatches & Strikes: Keyed Latches - Dead Latches:16-255 - Triple Option Round, Square, Drive-in - Standard16-061 - UL Listed, Square Corne Non Keyed - Spring Latches:16-254 - Dual Option Round, Drive-in - Standard16-070 - Triple Option Spring Latch for handlesets Strikes:10-101 - Round Corner Full Lip - StandardSpecifications: Certification:ANSI/BHMA A156 .2-2011 Commercial Grade 3 Latch:Dual Option: 1'' x 2 1/4'', 1/4'' round faceplate and drive-inTriple Option: 1'' x 2 1/4'', square corner and round corner faceplate, drive-in latch J54 Strike:1 5/8'' x 2 1/4'', radius corner, full lip, no box Backset:Adjustable for 2 3/8'' or 2 3/4'' Cylinder:5-pin, C keyway, keyed alike KA4 Door Range:1 3/8'' - 1 3/4'' Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass US3 609:Antique Brass US5 619:Satin Nickel US15 620:Antique Pewter US15A 622:Matte Black US19 625:Bright Chrome US26 626:Satin Chrome US26D 630:Satin Stainless Steel US32D 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Levers tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.