Shop All Keyless Access Control Locks
Schlage Residential
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Century Trim, Antique Bronze Finish
Mfr # BE468ZP CEN 716
Zoro # G509953996
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 1-3/4 in
- Voltage - Batteries AA
- Case Material Varies
- For Use With BE Series Programmable Deadbolts
- Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE468ZP CEN 716
- Zoro # G509953996
- UPC # 197163139064
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Width | 5.125 in |
Length | 4.5 in |
Depth | 9.25 in |
Details
Item | Tubular Deadbolts and Deadlatches |
Door Thickness | 1-3/8 in to 1-3/4 in |
Voltage - Batteries | AA |
Case Material | Varies |
For Use With | BE Series Programmable Deadbolts |
Finish | Antique Bronze |
Hand | Non-Handed |
Features | Capacitive Touchscreen |
Cylinder | 5-Pin Tumbler |
Net Weight | 3.8 lb |
Grade | Grade 2 |
Description
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Century Trim, Antique Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- CODEL DOORS 30" x 84" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2670pri8433RH10B714)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC213F689)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish (BE365 CAM 626)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- SCHLAGE RESIDENTIAL Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish (BE469ZP CAM 625)
- LOCKEY 2500 Mechanical Keypad Keyless Hook Bolt - for Sliding Glass Doors - w/ Key Override - White (LK-2500-KO-WH)
- Schlage Residential Door Locks and Deadbolts