Shop All Keyless Access Control Locks
Schlage Residential
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish
Mfr # BE468ZP CAM 605
Zoro # G409953973
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 1-3/4 in
- Voltage - Batteries AA
- Case Material Brass
- For Use With BE Series Programmable Deadbolts
- Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE468ZP CAM 605
- Zoro # G409953973
- UPC # 197163139095
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Width | 5.125 in |
Length | 4.5 in |
Depth | 9.25 in |
Details
Item | Tubular Deadbolts and Deadlatches |
Door Thickness | 1-3/8 in to 1-3/4 in |
Voltage - Batteries | AA |
Case Material | Brass |
For Use With | BE Series Programmable Deadbolts |
Finish | Bright Brass |
Hand | Non-Handed |
Net Weight | 3.8 lb |
Grade | Grade 2 |
Features | Capacitive Touchscreen |
Cylinder | 5-Pin Tumbler |
Description
Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-3/4 in., Black, Colonial Push Button Lock with Key Single Pack (K 5080)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0171.75)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Matte Black Finish (BE468ZP CAM 622)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish (BE469ZP CAM 625)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish (BE365 CAM 626)
- LOCKEY Lockey: 2200 - Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Bright Brass (LK-2200-BB)
- Schlage Residential Keyless Access Control Locks