Shop All Keyless Access Control Locks
Schlage Residential
Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different
Mfr # BE365 PLY 619 KD
Zoro # G509953972
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 1-3/4 in
- Voltage - Batteries 9V
- Case Material Brass, Bronze
- For Use With BE Series Programmable Deadbolts
- Width 6.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE365 PLY 619 KD
- Zoro # G509953972
- UPC # 197163037230
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Width | 6.77 in |
Depth | 4.22 in |
Length | 8.39 in |
Details
Item | Tubular Deadbolts and Deadlatches |
Door Thickness | 1-3/8 in to 1-3/4 in |
Voltage - Batteries | 9V |
Case Material | Brass, Bronze |
For Use With | BE Series Programmable Deadbolts |
Finish | Satin Nickel |
Hand | Non-Handed |
Net Weight | 5.5 lb |
Features | Pushbutton Keypad |
Grade | Grade 2 |
Cylinder | 5-Pin Tumbler |
Description
Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- STRYBUC Bifold Pin Assembly (1-102)
- ILCO Ilco: 1" DUMMY - DARK BRONZE (ILCO-MDC-DU-DUMMY)
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Matte Black Finish (BE468ZP CAM 622)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish (BE365 CAM 626)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish (BE469ZP CAM 625)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Touch Series, Camelot Trim, Satin Chrome Finish (BE375 CAM 626)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- Schlage Residential Door Locks and Deadbolts