Shop All Keyless Access Control Locks
Schlage Residential
Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish
Mfr # BE365 CAM 626
Zoro # G009953953
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 1-3/4 in
- Voltage - Batteries 9V
- Case Material Brass, Bronze
- For Use With BE Series Programmable Deadbolts
- Width 6.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE365 CAM 626
- Zoro # G009953953
- UPC # 840067626948
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Width | 6.77 in |
Depth | 4.22 in |
Length | 8.39 in |
Details
Item | Tubular Deadbolts and Deadlatches |
Door Thickness | 1-3/8 in to 1-3/4 in |
Voltage - Batteries | 9V |
Case Material | Brass, Bronze |
For Use With | BE Series Programmable Deadbolts |
Finish | Satin Chrome |
Hand | Non-Handed |
Features | Pushbutton Keypad |
Cylinder | 5-Pin Tumbler |
Net Weight | 5.5 lb |
Grade | Grade 2 |
Description
Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex (4RRF6)
- M-D SILL NOSE BRONZE 36"" (77891)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- HOMAX Caulk Remover Tool (2407)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- SCHLAGE RESIDENTIAL Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish (BE469ZP CAM 625)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Touch Series, Camelot Trim, Satin Chrome Finish (BE375 CAM 626)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- Schlage Residential Keyless Access Control Locks