Shop All Keyless Access Control Locks
Schlage Residential
Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish
Mfr # BE469ZP CAM 625
Zoro # G809953993
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 1-3/4 in
- Voltage - Batteries AA
- Case Material Brass, Bronze
- For Use With BE Series Programmable Deadbolts
- Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # BE469ZP CAM 625
- Zoro # G809953993
- UPC # 197163037391
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Width | 5.125 in |
Length | 4.5 in |
Depth | 9.25 in |
Details
Item | Tubular Deadbolts and Deadlatches |
Door Thickness | 1-3/8 in to 1-3/4 in |
Voltage - Batteries | AA |
Case Material | Brass, Bronze |
For Use With | BE Series Programmable Deadbolts |
Finish | Bright Chrome |
Hand | Non-Handed |
Cylinder | 5-Pin Tumbler |
Features | Capacitive Touchscreen |
Net Weight | 3.8 lb |
Grade | Grade 1 |
Description
Grade 1 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 4"H x 1/2"P Ashford Smooth Panel Moulding Corner (matches moulding PML01X00AS) (PML04X04AS)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6, Leg Length: 2.0 in (3HPH1)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Green Pk (415)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Camelot Trim, Satin Chrome Finish (BE365 CAM 626)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Touch Series, Camelot Trim, Satin Chrome Finish (BE375 CAM 626)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Connect Series, Camelot Trim, Bright Brass Finish (BE468ZP CAM 605)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- Schlage Residential Door Locks and Deadbolts