Shop All Keyed Entry Door Handles
Schlage Residential
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L
Mfr # B60 COL 619 KD
Zoro # G909957907
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel Plated Clear Coated
- Cylinder Core Type Conventional Cylinder
- Width 4.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # B60 COL 619 KD
- Zoro # G909957907
- UPC # 197163139347
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 4.37 in |
Length | 8.14 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel Plated Clear Coated |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Type | Deadbolts |
Weight | 2.1 lb |
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Collins Rose, Satin Nickel Plated Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS00)
- INOX Door Closer Grade 1 Hvy Duty Parallel Hold-Open Cush Arm Full Cvr Alum (DC9016HCUSH-AL)
- HILLMAN Wackey Lady Bugs House/Office Universal Key Blank Single, 6PK (87395)
- PRIME-LINE Latch Plunge Wndw Scrn Tub 100 (PL 14661)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple (B60 WKF 716 12-287 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- Schlage Residential Keyed Entry Door Handles