Shop All Keyed Entry Door Handles
Schlage Residential
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O
Mfr # B60 CEN 622 KA4
Zoro # G709957879
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Flat Black Coated
- Length 8.14 in
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Residential
- MFR # B60 CEN 622 KA4
- Zoro # G709957879
- UPC # 197163139354
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 8.14 in |
Width | 4.37 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Flat Black Coated |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Weight | 2.1 lb |
Type | Deadbolts |
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual Option Latch, Century, Flat Black Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKE LITE Lake Lite-Gutter Splash Block, Green (SPLASHGRN)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60 COL 619 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 505 KA4)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2057 LWM 630)
- Schlage Residential Keyed Entry Door Handles