Shop All Keyed Entry Door Handles
Schlage Residential
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O
Mfr # B62 505 KA4
Zoro # G709957893
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Lifetime Brass
- Weight 1.6 lb
- Type Deadbolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Residential
- MFR # B62 505 KA4
- Zoro # G709957893
- UPC # 197163139255
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 4.38 in |
Length | 5.66 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Lifetime Brass |
Weight | 1.6 lb |
Type | Deadbolts |
Material | Metal |
Cylinder Core Type | Conventional Cylinder |
Description
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual Option Latch, Lifetime Brass Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- KEYLESS FACTORY KeylessFactory: 2013-2015 Acura RDX / 3-Button Smart Key Shell / KR5434760 (SKS-ACU-36)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL400B0433)
- ZORO SELECT Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb (10E727)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60 COL 619 KD)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Triple (B60 WKF 716 12-287 KA4)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- Schlage Residential Door Lever Locksets